0 items

ERB Safety Economy Economy Back Support

E1213

Clothing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable hook & loop closure
  • Back panel can be decorated with logo
  • Black
  • Economy back support with suspenders
  • Elastic side panels
  • Fits hip width 28" to 32"

SPECIFICATIONS

Clothing Size
S
Collection
Economy
Color Finish
Black
Length
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday