ERB Safety

Ella Polycarbonate and Nylon Grey Safety Glass with Clear Lens

Part #ERB18622  |  Manufacturer Part #18622

Glasses Lens Color:
Clear

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ANSI Z87.1 High Impact
  • Universal fit with female flair
  • 8 base curve with dual lens
  • Polycarbonate lens
  • Soft rubber nose pad
  • Padded rubber temples for non-slip hold
  • Wrap around Nylon frame design
  • Stainless steel hinge screws

Specifications

ANSI Specifications: ANSI Z87.1 High Impact

CE Approved: No

Collection: Ella

Gender: Womens

Glasses Frame Color: Grey

Glasses Lens Color: Clear

Material: Plastic

Material Type: Polycarbonate

Reusable: Yes

Type: ERB18622