Filter and Retainer for 3M 6000 Half Mask
Filter and Retainer for 3M 6000 Half Mask
Frequently Purchased Together
Product Details
- Advanced Electret Media (AEM) provides lightweight, easy breathing comfort
- Versatile protection against many oil and non-oil based particulate contaminants
- Exceptional 99.97% filter efficiency meets NIOSH P100-series test criteria
- Wide range of applications reduces inventory needs and training requirements
Specifications
- Brand Model Compatibility:
- 3M 6000 Half Mask
- Chemical Rating:
- P100
- Color Finish Category:
- Reds
- Color Finish Name:
- Magenta
- Disposable:
- No
- Gender:
- Womens
- Height:
- 4-3/10 in
- Length:
- 4-3/10 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- NIOSH:
- NIOSH P100
- Product Type:
- Filter and Retainer
- Quick Release:
- No
- Reusable:
- Yes
- Type:
- Filter and Retainer