ERB Safety Folding Ear Muff in Blue

E14231

Manufacturer Part #: 14231

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • ANSI S3.19
  • NRR 23dB when used as directed
  • Folding design allows for easy storage
  • Dielectric
  • Height adjustable
  • Foam filled ear cushions

SPECIFICATIONS

ANSI Specifications
ANSI S3.19
Color Finish
Blue
Color Finish Category
Blues
Disposable
No
Gender
Womens
Material
Plastic
Quick Release
No
Reusable
Yes
Type
Foldable

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday