0 items

ERB Safety Americana® Full Brim Safety Helmet with Mega Ratchet

E1922

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 4-point nylon ribbon suspension
  • Accommodates chin strap
  • Goggle retaining slots on suspension
  • Made in USA
  • Meets low temperature (LT) option of Z89.1 standard
  • Mega Ratchet suspension adjusts from head size 6.5 to 8
  • Moisture wicking brow pad is removable, washable, and replaceable
  • Weighs 15.13 oz.

SPECIFICATIONS

ANSI Specifications
ANSI Z89.1 Type 1 Class C, E and G
Clothing Size
Standard
Collection
Americana®
Color Finish
Hi-Viz Lime
ISO Specifications
ISO 9001:2008
Material
Plastic
Material Type
HDPE

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday