Size M Lycra, Plastic and Rubber Womens Mechanics Reusable Gloves in Black

You last purchased this on
 
ERB Safety

Girl Power at Work® Size M Lycra, Plastic and Rubber Womens Mechanics Reusable Gloves in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
ERB Safety

Girl Power at Work® Size M Lycra, Plastic and Rubber Womens Mechanics Reusable Gloves in Black

  • Fast #
  • Part #E28863
  • Item #7872747
  • Manufacturer Part #28863
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Available with pink or black glove backs
  • Resized fingers to best fit women's hands
  • Dimensionally proportioned to fit women's hands
  • Spandex foam back
  • Terrycloth material at thumbs is absorbent
  • Air vents for breathability
  • Synthetic leather fingertips, fourchettes, and padded palm
  • Narrower hand width eliminates fabric bunching
  • Neoprene cuff, lycra cuff binding
  • Requires Certification

Documents


Specifications

Adjustable:
Yes
Collection:
Girl Power at Work®
Color Finish Category:
Blacks
Color Finish Name:
Black
Disposable:
No
Gender:
Womens
Glove Size:
M
Glove Type:
Mechanics
Material:
Plastic, Rubber, Synthetic Leather, Cotton
Material Type:
Lycra®, Neoprene, Nylon, Spandex, Terry
Reusable:
Yes