NRR 30 Foam Disposable Ear Plug in Pink (Box of 100 Pairs)
Girl Power at Work® NRR 30 Foam Disposable Ear Plug in Pink (Box of 100 Pairs)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- NRR 30dB when used as directed
- Designed to fit smaller ear canals comfortably
- ANSI S3.19
- Convenient dispenser box - 100 pair/box
- Available with cord (E28851) and without (E28850), one pair per individual polybag
Documents
Specifications
- ANSI:
- ANSI S3.19
- Collection:
- Girl Power at Work®
- Color Finish Category:
- Pinks
- Color Finish Name:
- Pink
- Corded Cordless:
- Cordless
- Disposable:
- No
- Gender:
- Womens
- Material:
- Foam
- Noise Reduction Rating:
- 30
- Package Quantity:
- Box of 100 Pairs
- Reusable:
- No