Plastic Safety Glass with Pink Camo Frame and Clear Lens
Girl Power at Work® Plastic Safety Glass with Pink Camo Frame and Clear Lens
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sporty style and light weight
- 8.5 base curve polycarbonate dual lens offers 99% UV protection
- ANSI Z87.1 High Impact
- Includes spectacle lanyard
- Soft rubber nose pads provide additional grip
- Integrated rubber temples for firm hold
Documents
Specifications
- ANSI:
- ANSI Z87.1 High Impact
- Adjustable:
- Yes
- CE Approved:
- No
- Collection:
- Girl Power at Work®
- Disposable:
- No
- Gender:
- Womens
- Glasses Frame Color:
- Pink Camo
- Glasses Lens Color:
- Clear
- Height:
- 1-3/4 in
- ISO:
- ISO 9001:2015
- Length:
- 9-1/2 in
- Material:
- Plastic, Rubber
- Material Type:
- Polycarbonate
- Reusable:
- Yes
- Weight:
- 0.062 lb