Girl Power at Work® Polycarbonate Pink Camo Safety Glass with Grey Lens

Part #E15342  |  Item #8116905  |  Manufacturer Part #15342

$ 6.52 EACH

Glasses Lens Color:
Grey

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ANSI Z87.1 High Impact
  • Sporty style and light weight
  • 8.5 base curve polycarbonate dual lens offers 99% UV protection
  • Integrated rubber temples for firm hold
  • Soft rubber nose pads provide additional grip
  • Includes spectacle lanyard

Documents

Specifications

ANSI Specifications: ANSI Z87.1 High Impact

Adjustable: Yes

CE Approved: No

Collection: Girl Power at Work®

Color Finish: Pink Camo

Color Finish Category: Pinks

Disposable: No

Gender: Womens

Glasses Frame Color: Pink Camo

Glasses Lens Color: Grey

Height: 1-3/4 in

ISO Specifications: ISO 9001:2015

Length: 9-1/2 in

Material: Plastic

Material Type: Polycarbonate

Reusable: Yes

Type: E15342

Weight: .062