Girl Power at Work® Polycarbonate Tortoise Shell Safety Glass with Clear and Anti-fog Lens

Part #E17513  |  Item #8116900  |  Manufacturer Part #17513

$ 3.67 EACH

Glasses Lens Color:
Clear

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ANSI Z87.1 High Impact
  • Popular safety glass style fits many face shapes and sizes
  • 9.5 base curve offers great wrap around protection
  • Hard coated polycarbonate lens offers 99% UV protection
  • Ultra lightweight, frameless design
  • Integrated nose pads
  • Stainless steel hinge screws

Documents

Specifications

ANSI Specifications: ANSI Z87.1 High Impact

Adjustable: Yes

CE Approved: No

Collection: Girl Power at Work®

Color Finish: Tortoise Shell

Color Finish Category: Browns

Disposable: No

Gender: Womens

Glasses Frame Color: Tortoise Shell

Glasses Lens Color: Clear

ISO Specifications: ISO 9001:2015

Material: Plastic

Material Type: Polycarbonate

Reusable: Yes

Type: E17513