Size XS Lycra, Plastic and Rubber Womens Mechanics Reusable Gloves in Black
Girl Power at Work® Size XS Lycra, Plastic and Rubber Womens Mechanics Reusable Gloves in Black
Package Quantity Info:
EA: 1 IP: 1 CA: 120-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Available with pink or black glove backs
- Resized fingers to best fit women's hands
- Dimensionally proportioned to fit women's hands
- Spandex foam back
- Terrycloth material at thumbs is absorbent
- Air vents for breathability
- Synthetic leather fingertips, fourchettes, and padded palm
- Narrower hand width eliminates fabric bunching
- Neoprene cuff, lycra cuff binding
Documents
Specifications
- Adjustable:
- Yes
- Collection:
- Girl Power at Work®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- No
- Gender:
- Womens
- Glove Size:
- XS
- Glove Type:
- Mechanics
- Material:
- Plastic, Rubber, Synthetic Leather, Cotton
- Material Type:
- Lycra®, Neoprene, Nylon, Spandex, Terry
- Reusable:
- Yes