0 items

ERB Safety Half Mask with Certain Organic Vapor

E135

Clothing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Disposable model helps reduce maintenance issues for greater convenience
  • Half facepiece respirator
  • Medium size
  • NIOSH approved for respiratory protection against certain organic vapors and particulates
  • Organic vapor and P95 particulate filters

SPECIFICATIONS

Chemical Rating
P95
Clothing Size
M
Color Finish
Grey, White
Disposable
Yes
NIOSH Specifications
NIOSH N95
Quick Release
No
Reusable
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday