Helmet Pencil Clip in White
Helmet Pencil Clip in White
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Holds pens and pencils
- Adhesive backed clip attaches to hard hat or other smooth surface
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- No
- Gender:
- Womens
- Material:
- Plastic
- Quick Release:
- No
- Reusable:
- Yes