0 items

ERB Safety High-Visibility Doo Rag Mesh Knit Cap Headwraps

E6128

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 100% polyester Birdseye knit mesh
  • One size fits most
  • Three panel headwrap

SPECIFICATIONS

ANSI Specifications
ANSI/ISEA 107-2004
Clothing Size
One Size Fits Most
Color Finish
Lime
Material
Plastic
Material Type
Polyester

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday