High-Visibility Doo Rag Mesh Knit Cap Headwraps in Lime

You last purchased this on
 
ERB Safety

High-Visibility Doo Rag Mesh Knit Cap Headwraps in Lime

This product requires certification to purchase.
Brand image
You last purchased this on
 
ERB Safety

High-Visibility Doo Rag Mesh Knit Cap Headwraps in Lime

  • Fast #
  • Part #E61285
  • Item #4834536
  • Manufacturer Part #61285
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Hi-Viz Lime Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 100% polyester birds eye knit mesh
  • One size fits most
  • Three panel headwrap
  • Requires Certification

Documents


Specifications

Clothing Size:
One Size Fits Most
Color Finish Category:
Yellows
Color Finish Name:
Hi-Viz Lime
Disposable:
No
Gender:
Womens
Material:
Plastic
Material Type:
Polyester
Product Type:
Doo Rag
Quick Release:
No
Reusable:
Yes