Grey Anti-Fog Lens Safety Glasses
Invasion Grey Anti-Fog Lens Safety Glasses
Package Quantity Info:
EA: 1 IP: 12 CA: 300-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 9 Base curve
- Flexible rubber temples
- Soft nose pads for comfortable fit
- Steel hinge screws
- Frameless wraparound design
Documents
Specifications
- ANSI:
- ANSI Z87.1
- Collection:
- Invasion
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Disposable:
- No
- Gender:
- Womens
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Grey
- Height:
- 1-3/4 in
- ISO:
- ISO 9001
- Length:
- 9-1/2 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Quick Release:
- No
- Reusable:
- Yes