iProtect Grey Lens Safety Glasses

Part #E17511  |  Item #4421037  |  Manufacturer Part #17511

$ 1.77 EACH

Glasses Lens Color:

Grey
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Comfortable
  • Frameless design
  • Super lightweight
  • 9.5 Base curve
  • Stainless steel hinge screws

Documents

Specifications

ANSI Specifications: ANSI Z87.1

Collection: iProtect

Color Finish: Grey

Color Finish Category: Greys

Disposable: No

Gender: Womens

Glasses Frame Color: Grey

Glasses Lens Color: Grey

Height: 1-3/4 in

ISO Specifications: ISO 9001

Length: 9-1/2 in

Material: Plastic

Material Type: Polycarbonate

Quick Release: No

Reusable: Yes