iProtect I-Protect Safety Glasses with Clear Frame and Lens

Part #E17500  |  Item #4397431

$ 1.14 EACH

Glasses Lens Color:

Clear
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Uncoated lens
  • Comfortable
  • Frameless design
  • Super lightweight
  • 9.5 Base curve
  • Stainless steel hinge screws

Documents

Specifications

ANSI Specifications: ANSI Z87.1

Collection: iProtect

Color Finish: Clear

Color Finish Category: Clear

Disposable: No

Gender: Womens

Glasses Frame Color: Clear

Glasses Lens Color: Clear

ISO Specifications: ISO 9001

Material: Plastic

Material Type: Polycarbonate

Quick Release: No

Reusable: Yes

Width: 4-1/2 in