ERB Safety
iProtect Mirror Lens Safety Glasses
Part #E17942 | Item #4420924 | Manufacturer Part #17942
Product Details
- Comfortable
- Frameless design
- Super lightweight
- 9.5 Base curve
- Stainless steel hinge screws
Documents
Specifications
ANSI Specifications: ANSI Z87.1
Collection: iProtect
Color Finish: Mirror
Color Finish Category: Silver Tones
Disposable: No
Gender: Womens
Glasses Frame Color: Clear
Glasses Lens Color: [Indoor/Outdoor, Mirror]
Height: 1-3/4 in
ISO Specifications: ISO 9001
Length: 9-1/2 in
Material: Plastic
Material Type: Polycarbonate
Quick Release: No
Reusable: Yes