ERB Safety
iProtect Protective Eyeware with Grey Lens in Black
Part #E17962 | Item #7553079 | Manufacturer Part #17962
Glasses Frame Color:
BlackProduct Details
- 9.5 base curve wraparound design
- Hard coated polycarbonate lenses offer 99% UV protection
Documents
Specifications
ANSI Specifications: ANSI/ISEA Z87.1
Collection: iProtect
Color Finish: Black
Color Finish Category: Blacks
Disposable: No
Gender: Womens
Glasses Frame Color: Black
Glasses Lens Color: Grey
Height: 1-3/4 in
ISO Specifications: ISO 9001:2015
Length: 9-1/2 in
Material: Plastic
Material Type: Polycarbonate
Quick Release: No
Reusable: Yes