iProtect Safety Glasses with Clear Frame & Clear Lens

Part #E17940  |  Item #4420908  |  Manufacturer Part #17940

$ 1.18 EACH

Glasses Lens Color:

Clear
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Frameless design
  • 9.5 base curve
  • Stainless steel hinge screws
  • Hard coated lenses
  • Polycarbonate lenses offer 99% UV protection

Documents

Specifications

ANSI Specifications: ANSI Z87.1

Collection: iProtect

Color Finish: Clear

Color Finish Category: Clear

Glasses Frame Color: Clear

Glasses Lens Color: Clear

ISO Specifications: ISO 9001:2008

Material: Plastic

Material Type: Polycarbonate

Type: E17940