iProtect Safety Glasses with Smoke Frame & Smoke Lens

Part #E17941  |  Item #4420913  |  Manufacturer Part #17941

$ 1.22 EACH

Glasses Lens Color:

Grey
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Comfortable
  • Frameless design
  • Super lightweight
  • 9.5 Base curve
  • Stainless steel hinge screws

Documents

Specifications

ANSI Specifications: ANSI Z87.1

Collection: iProtect

Color Finish: Smoke

Color Finish Category: Greys

Glasses Frame Color: Grey

Glasses Lens Color: Grey

ISO Specifications: ISO 9001

Material: Plastic

Material Type: Polycarbonate