9-1/2 in. Size L Fabric and 65/35 Poly Poplin Womens Lab Coat in Navy Blue

You last purchased this on
 
ERB Safety

Girl Power at Work® 9-1/2 in. Size L Fabric and 65/35 Poly Poplin Womens Lab Coat in Navy Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
ERB Safety

Girl Power at Work® 9-1/2 in. Size L Fabric and 65/35 Poly Poplin Womens Lab Coat in Navy Blue

  • Fast #
  • Part #ERB83359
  • Item #8133401
  • Manufacturer Part #83359
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Made from lightweight 65/35 poly/cotton poplin
  • Stitched down back belt
  • Women's fitted lab coat
  • 5 button front closure
  • Sizes XS - 4X
  • Two lower pockets
  • Left chest pocket
  • Requires Certification

Documents


Specifications

Adjustable:
No
Application:
Laboratory, Pharmaceutical, Veterinary Offices
Clothing Size:
L
Collection:
Girl Power at Work®
Color Finish Category:
Blues
Color Finish Name:
Navy Blue
Disposable:
No
Gender:
Womens
Height:
15-1/2 in
Length:
9-1/2 in
Material:
Fabric, Plastic
Material Type:
65/35 Poly Poplin
Reusable:
Yes
Weight:
0.4 oz
Width:
2/5 in