L Size High-Visibility Mesh Vest Hoodie in Lime

You last purchased this on
 
ERB Safety

L Size High-Visibility Mesh Vest Hoodie in Lime

This product requires certification to purchase.
Brand image
You last purchased this on
 
ERB Safety

L Size High-Visibility Mesh Vest Hoodie in Lime

  • Fast #
  • Part #E61541
  • Item #4421638
  • Manufacturer Part #61541
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 100% Soft polyester fleece
  • Channeled hood with cinch cord and cord lock for adjustable fit
  • Type R class 3 hooded pullover sweatshirt
  • Awarelite tape
  • Ribbed knit cuffs
  • Large front pass-through hand warmer pocket
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 107
Clothing Size:
L
Color Finish Category:
Greens
Color Finish Name:
Hi-Viz Lime
Disposable:
No
Gender:
Womens
ISO:
ISO 9001
Material:
Plastic
Material Type:
Polyester
Product Type:
Vest
Quick Release:
No
Reusable:
Yes
Width:
28-1/2 in