ERB Safety L Size High-Visibility Mesh Vest with Zipper Front Closure in Orange

E61824

Clothing Size

L

$6.93

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Mic tabs on both sides
  • One or more pockets will fit a 5.5" cell phone with sturdy case
  • Polyester mesh
  • Two exterior waist and chest pockets with hook and loop closure
  • Two external chest pockets with hook & loop closure
  • Vest has 2" silver reflective tape backed by contrasting trim
  • Zipper front closure

SPECIFICATIONS

ANSI Specifications
ANSI/ISEA 107 Class 2
Clothing Size
L
Color Finish
Orange
Material
Plastic
Material Type
Polyester
Reusable
Yes
Width
27 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday