ERB Safety
L Size Long Raincoat in Orange
Part #E62036 | Item #4421895 | Manufacturer Part #62036
$
42.42
EACH
Clothing Size:
LProduct Details
- Zipper and snap front closure
- Mesh lining
- Detachable and stow able hood
- Vent holes under each arm
- Waterproof
- Type R, Class 3
- 3M scotch lite tape
Documents
Specifications
ANSI Specifications: ANSI 107
Clothing Size: L
Coating: Polyurethane
Color Finish: Hi-Viz Orange
Color Finish Category: Oranges
Disposable: No
Gender: Womens
ISO Specifications: ISO 9001:2015
Length: 53 in
Material: Plastic
Material Type: Oxford Polyester
Product Type: Rain Coat
Quick Release: No
Reusable: Yes