ERB Safety L Size Long Sleeve Shirt in Hi-Viz Lime

E62123

Clothing Size

L

$16.09

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • ANSI/ISEA 107 Class 3
  • High visibility shirt
  • Left chest pocket
  • Long sleeve
  • Moisture wicking
  • Polyester jersey knit

SPECIFICATIONS

ANSI Specifications
ANSI/ISEA 107 Class 3
Clothing Size
L
Color Finish
Hi-Viz Lime, Silver
Material
Plastic
Material Type
Polyester
Reusable
Yes
Width
46 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday