L Size Rain Bib

You last purchased this on
 
ERB Safety

S860BIB L Size Rain Bib

This product requires certification to purchase.
Brand image
You last purchased this on
 
ERB Safety

S860BIB L Size Rain Bib

  • Fast #
  • Part #E63137
  • Item #7035266
  • Manufacturer Part #63137
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Two large back pockets
  • Adjustable suspender straps
  • Upper chest pocket One large pocket with zipper, One cell phone pocket, four pen pockets
  • Black bottom
  • Class E (for Ensemble) when worn without other ANSI/ISEA 107 compliant garments
  • Waterproof
  • Adjustable snaps on leg opening and back waist
  • Snap fly closure
  • Awarelite tape
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 107
Clothing Size:
L
Coating:
Polyurethane
Collection:
S860BIB
Color Finish Category:
Greens
Color Finish Name:
Hi-Viz Lime
Disposable:
No
Gender:
Unisex
Height:
2 in
ISO:
ISO 9001:2015
Length:
2 in
Material:
Plastic
Material Type:
Oxford Polyester
Product Type:
Bib Pants
Quick Release:
No
Reusable:
Yes