L Size Resuable T-Shirt in Lime
L Size Resuable T-Shirt in Lime
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 100% Polyester jersey knit
- Left chest pocket
- Type R class 2 T-shirt
- Solid material
- Awarelite tape
- Short sleeve t-shirt
- Moisture wicking
Documents
Specifications
- ANSI:
- ANSI 107
- Clothing Size:
- L
- Color Finish Category:
- Greens
- Color Finish Name:
- Hi-Viz Lime
- Disposable:
- No
- Gender:
- Womens
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Short Sleeve T-Shirt
- Quick Release:
- No
- Reusable:
- Yes
- Width:
- 14 in