ERB Safety L Size Surveyor and Multi-Pocket Vest in Hi-Viz Orange

E61209

Manufacturer Part #: 61209

Clothing Size

L

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 100% polyester oxford
  • Mic tabs on both sides
  • 12 pockets total
  • 2 open interior waist pockets
  • Left interior waist pen compartment
  • Right exterior 4 divisions chest pocket
  • Left exterior double pocket: open large pocket and 4 pen compartments
  • Zip front closure
  • One or more pockets will hold a 5.5" cell phone with sturdy case
  • ANSI/ISEA 107-2015, Class 2

SPECIFICATIONS

ANSI Specifications
ANSI/ISEA 107-2015
Clothing Size
L
Disposable
No
ISO Specifications
ISO 9001:2015
Reusable
Yes

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday