L Size Surveyor Vest in Hi-Viz Orange
L Size Surveyor Vest in Hi-Viz Orange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polyester tricot
- 10 pockets total
- Non-ANSI vest
- One or more pockets will hold a 5.5" cell phone with sturdy case
Documents
Specifications
- Clothing Size:
- L
- Color Finish Name:
- Hi-Viz Orange
- Disposable:
- No
- Gender:
- Womens
- ISO:
- ISO 9001:2015
- Material:
- Plastic
- Material Type:
- Polyester
- Quick Release:
- No
- Reusable:
- Yes