ERB Safety

L Size Tall Bomber Jacket in Hi-Viz Lime and Black

Part #E62166  |  Manufacturer Part #62166

Clothing Size:

L
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tall
  • Black polyester fleece lined
  • Detachable hood with storage in the collar
  • Mic tabs on both sides
  • Zipper and snap front closure
  • Two exterior slash pockets with rain guard
  • Left interior chest pocket
  • ANSI/ISEA 107 Class 3
  • Adjustable cuffs
  • One or more pockets will hold a 5.5" cell phone with sturdy case

Documents

Specifications

ANSI Specifications: ANSI/ISEA 107-2015

Clothing Size: L

Color Finish: [Hi-Viz Lime, Black]

Disposable: No

Gender: Womens

ISO Specifications: ISO 9001:2015

Material: Plastic

Material Type: Polyester

Quick Release: No

Reusable: Yes