ERB Safety Liberty Cap Style Safety Helmet with Mega Ratchet in White

E19321

Manufacturer Part #: 19321

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Made in USA
  • 4-point plastic suspension
  • Helmet slots accommodate wide variety of accessory items
  • Accommodates chin strap
  • Certified when headband installed in reverse position
  • Moisture wicking brow pad is removable, washable, and replaceable
  • Goggle retaining slots on suspension
  • Ratchet knob suspension adjusts head size from 6.625 to 8
  • Functional rain trough
  • Weighs 12.55 oz.

SPECIFICATIONS

ANSI Specifications
ANSI Z89.1 Type 1 Class C, E and G
Clothing Size
Standard
Collection
Liberty
Disposable
No
Height
5 in
ISO Specifications
ISO 9001:2015
Reusable
Yes

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday