ERB Safety
Live Free™ Camo Frame Safety Glass in Silver Mirror
Part #E18048 | Item #7095040 | Manufacturer Part #18048
$
16.63
EACH
Glasses Lens Color:
Silver MirrorProduct Details
- Camouflage pattern, full frame design
- Silver Mirror lenses
- Polycarbonate lenses offer 99% UV protection
- Stainless steel hinge screws
- American flag printed on left temple
- Permanent foam cushion on frame interior
- Soft nose pads
- Individually boxed
- 8 base curve lenses
Documents
Specifications
ANSI Specifications: ANSI Z87.1
CE Approved: No
Collection: Live Free™
Glasses Frame Color: Camouflage
Glasses Lens Color: Silver Mirror
ISO Specifications: ISO 9001:2008
Material: Plastic
Material Type: Polycarbonate