Lucy Polycarbonate Pink Safety Glass with Grey Lens

Part #E17959  |  Item #7872750  |  Manufacturer Part #17959

$ 1.45 EACH

Glasses Lens Color:
Grey

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ANSI Z87.1 High Impact
  • Popular IPROTECT® style made for ladies
  • 9.5 base curve offers great wrap around protection
  • Hard coated polycarbonate lens offers 99% UV protection
  • Ultra lightweight, frameless design
  • Integrated nose pads
  • Stainless steel hinge screws

Specifications

ANSI Specifications: ANSI Z87.1 High Impact

CE Approved: No

Collection: Lucy

Gender: Womens

Glasses Frame Color: Pink

Glasses Lens Color: Grey

Material: Plastic

Material Type: Polycarbonate

Reusable: Yes

Type: E17959