M Size 3-Pocket Mesh Vest with Zipper

You last purchased this on
 
ERB Safety

M Size 3-Pocket Mesh Vest with Zipper

This product requires certification to purchase.
Brand image
You last purchased this on
 
ERB Safety

M Size 3-Pocket Mesh Vest with Zipper

  • Fast #
  • Part #E61647
  • Item #4420904
  • Manufacturer Part #61647
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 100% Polyester mesh
  • One exterior left chest pocket with pen compartment
  • Type R class 2 economy safety vest
  • Extra-large cell phone pocket
  • Zipper closure
  • Awarelite tape
  • Mic tab on right side
  • Two exterior waist pockets with hook and loop closure
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 107
Clothing Size:
M
Color Finish Category:
Greens
Color Finish Name:
Hi-Viz Lime
Disposable:
No
Gender:
Womens
ISO:
ISO 9001
Material:
Plastic
Material Type:
Polyester Mesh
Product Type:
Vest
Quick Release:
No
Reusable:
Yes
Width:
27 in