9-1/2 in. Size M Fabric and 65/35 Poly Poplin Womens Lab Coat in Navy Blue
Girl Power at Work® 9-1/2 in. Size M Fabric and 65/35 Poly Poplin Womens Lab Coat in Navy Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made from lightweight 65/35 poly/cotton poplin
- Stitched down back belt
- Women's fitted lab coat
- 5 button front closure
- Sizes XS - 4X
- Two lower pockets
- Left chest pocket
Documents
Specifications
- Adjustable:
- No
- Application:
- Laboratory, Pharmaceutical, Veterinary Offices
- Clothing Size:
- M
- Collection:
- Girl Power at Work®
- Color Finish Category:
- Blues
- Color Finish Name:
- Navy Blue
- Disposable:
- No
- Gender:
- Womens
- Height:
- 15-1/2 in
- Length:
- 9-1/2 in
- Material:
- Fabric, Plastic
- Material Type:
- 65/35 Poly Poplin
- Reusable:
- Yes
- Weight:
- 0.4 oz
- Width:
- 2/5 in