M Size Class 2 Pullover Sweatshirt with Attached Hood in Hi-Viz Lime

Part #E61548  |  Item #4896834  |  Manufacturer Part #61548

$ 35.28 EACH

Clothing Size:

M
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
+
$0

This Item: ERB Safety M Size Class 2 Pullover Sweatshirt with Attached Hood in Hi-Viz Lime / $35.28

Product Details

  • Type R class 3 hooded pullover sweatshirt
  • 100% Soft polyester fleece
  • Channeled hood with cinch cord and cord lock for adjustable fit
  • Large front pass-through hand warmer pocket
  • Ribbed knit cuffs
  • Black bottom
  • Awarelite tape

Documents

Specifications

ANSI Specifications: ANSI 107

Clothing Size: M

Color Finish: [Hi-Viz Lime, Black]

Color Finish Category: Greens

Disposable: No

Gender: Womens

ISO Specifications: ISO 9001

Material: Plastic

Material Type: Polyester

Product Type: [Sweatshirt, Hooded Pullover, 1 Pocket]

Quick Release: No

Reusable: Yes

Width: 48 in