M Size Solid Front Mesh Back Surveyor Vest in Hi-Viz Lime
M Size Solid Front Mesh Back Surveyor Vest in Hi-Viz Lime
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Silver reflective tape backed by contrasting trim
- 11 pockets total
- Solid polyester front and mesh back
- ANSI/ISEA 107-2015 Class 3
- One or more pockets will hold a 5.5" cell phone with sturdy case
- Zipper front closure
- Mic tabs on both sides
Documents
Specifications
- ANSI:
- ANSI/ISEA 107-2015
- Clothing Size:
- M
- Color Finish Name:
- Hi-Viz Lime
- Disposable:
- No
- Gender:
- Womens
- ISO:
- ISO 9001:2015
- Material:
- Plastic
- Material Type:
- Polyester
- Quick Release:
- No
- Reusable:
- Yes