Size M Polyester Tricot Safety Reusable Vest in Hi-Viz Pink
Size M Polyester Tricot Safety Reusable Vest in Hi-Viz Pink
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Does not meet ANSI requirements
- 100% polyester tricot
- Hi Viz pink women's fitted vest
- 2 exterior waist pockets
- Sizes SM - 5X
- Zipper front closure
- Contoured waist, vents at hips, repositioned horizontal tape
Documents
Specifications
- Application:
- Benefit Walks, Promotional Events, Visitor Identification
- Clothing Size:
- M
- Color Finish Category:
- Pinks
- Color Finish Name:
- Hi-Viz Pink
- Disposable:
- No
- Gender:
- Womens
- ISO:
- ISO 9001:2015
- Material:
- Plastic
- Material Type:
- Polyester Tricot
- Product Type:
- Safety Vest
- Quick Release:
- No
- Reusable:
- Yes