Clear Lens Safety Glasses
Maltese Clear Lens Safety Glasses
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lightweight
- 6.75 base curve single lens
- Wraparound design
- Spectacle Strap included
- Provides 99% UV protection
- Stainless steel hinge screws
Documents
Specifications
- ANSI:
- ANSI/ISEA Z87.1
- Collection:
- Maltese
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- No
- Gender:
- Womens
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Clear
- Height:
- 2 in
- ISO:
- ISO 9001:2015
- Length:
- 9-1/2 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Quick Release:
- No
- Reusable:
- Yes