ERB Safety XL Size Mesh Safety Vest with Zipper Front Closure in Lime

E618

Manufacturer Part #: 61817

Clothing Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 100% polyester mesh
  • Vest has 2" silver reflective tape backed by contrasting trim
  • Two exterior chest pockets with hook & loop closure
  • Two external waist pockets with hook & loop closure
  • Two interior waist pockets
  • One or more pockets will hold a 5.5" cell phone with sturdy case
  • Mic tabs on both sides
  • Zipper front closure
  • ANSI/ISEA 107-2015, Class 2

SPECIFICATIONS

ANSI Specifications
ANSI/ISEA 107-2015
Clothing Size
XL
Disposable
No
ISO Specifications
ISO 9001:2015
Reusable
Yes
Type
E61817
Width
27 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday