Plastic Corded Reusable Ear Plug (Box of 100 Pairs)
Plastic Corded Reusable Ear Plug (Box of 100 Pairs)
Product Details
- Each pair individually bagged
- Reusable
- 100 pair per box
- Meets the requirements of ANSI S3.19
- NRR 25dB
- Bright orange ear plugs with bright yellow cord
- Corded, triple-flanged ear plugs
Documents
Specifications
- ANSI:
- ANSI S3.19
- Application:
- Residential
- Color Finish Name:
- Orange
- Corded Cordless:
- Corded
- Material:
- Plastic
- Material Type:
- PVC, TPE
- Noise Reduction Rating:
- 25
- Package Quantity:
- Box of 100 Pairs
- Reusable:
- Yes
- Weight:
- 0.01 lb