Full Brim Safety Helmet with Mega Ratchet in Blue

You last purchased this on
 
ERB Safety

Omega II Full Brim Safety Helmet with Mega Ratchet in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
ERB Safety

Omega II Full Brim Safety Helmet with Mega Ratchet in Blue

  • Fast #
  • Part #E19916
  • Item #4422043
  • Manufacturer Part #19916
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Accommodates 2-point chin strap
  • Goggle retaining slots on suspension
  • 6-Point woven nylon suspension
  • Secure-fit ratchet features an easy turn knob
  • Meets the low temperature (LT) option of the Z89.1 Standard
  • Provides protection from sun and rain
  • Both mega ratchet and slide-lock suspensions adjust to head sizes - 6.5 - 8
  • Moisture wicking brow pad is removable, washable and replaceable
  • Made in USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z89.1
Adjustable:
Yes
Clothing Size:
Standard
Collection:
Omega II
Color Finish Category:
Blues
Color Finish Name:
Blue
Disposable:
No
Gender:
Unisex
Height:
6 in
ISO:
ISO 9001
Length:
14 in
Material:
Plastic
Material Type:
HDPE
Product Type:
Mega Ratchet, Full Brim
Quick Release:
No
Reusable:
Yes
Weight:
17.3 oz