One Size Fits All Vest Mesh with Hoop & Loop Front Closure in Lime

You last purchased this on
 
ERB Safety

One Size Fits All Vest Mesh with Hoop & Loop Front Closure in Lime

This product requires certification to purchase.
Brand image
You last purchased this on
 
ERB Safety

One Size Fits All Vest Mesh with Hoop & Loop Front Closure in Lime

  • Fast #
  • Part #E61859
  • Item #4420855
  • Manufacturer Part #61859
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Interior left chest double pocket. One open and one 4 divisional
  • Two inch silver reflective tape backed by contrasting orange trim
  • Expandable fit- One Size Fits Most
  • Hook & loop front closure
  • ANSI/ISEA 107-2015 Class 2
  • Solid front with mesh back
  • Mic tabs on both sides
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 107-2015
Clothing Size:
One Size Fits Most
Color Finish Name:
Hi-Viz Lime
Disposable:
No
Gender:
Womens
ISO:
ISO 9001:2015
Material:
Plastic
Material Type:
Polyester
Quick Release:
No
Reusable:
Yes