One Size Plastic Double Dipped Gloves
One Size Plastic Double Dipped Gloves
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Semi-rough finish
- Liquid proof
- Fully coated PVC
- 12" length with interlock lining
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- No
- Gender:
- Womens
- Glove Size:
- L
- Glove Type:
- General Purpose
- Material:
- Plastic
- Material Type:
- PVC
- Quick Release:
- No
- Reusable:
- Yes