Plastic Visor Bracket

You last purchased this on
 
ERB Safety

Plastic Visor Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
ERB Safety

Plastic Visor Bracket

  • Fast #
  • Part #E15183
  • Item #4421760
  • Manufacturer Part #15183
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dielectric
  • Adjustable tension for raising shield when not in use
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z87.1
Brand Model Compatibility:
Americana® Full Brim Hard Hat, Omega Full Brim Hard Hat
Color Finish Category:
Blacks
Color Finish Name:
Black
Disposable:
No
Gender:
Womens
Material:
Plastic
Material Type:
Nylon
Product Type:
Visor Bracket
Quick Release:
No
Reusable:
Yes