ERB Safety Plastic Visor Carrier In Black

E15161

Manufacturer Part #: 15161

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Fits all ERB Safety cap style helmets
  • Adjustable tension to raise and lower attached shield
  • Dielectric
  • Plastic face shield carrier

SPECIFICATIONS

Brand Model Compatibility
Omega II®, America®, and Liberty® Hard Hats
Disposable
No
Reusable
Yes
Type
E15161
Width
18 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday