ERB Safety
Polyester Mesh Neck Shield with Pink Trim in Hi-Viz Lime and Pink
Part #E19283 | Item #8116946 | Manufacturer Part #19283
$
11.48
EACH
Product Details
- Ultra lightweight 100% polyester
- Elastic band fits securely around cap style or full brim style hat brim
- Provides protection from sun and heat while increasing visibility of wearer
Documents
Specifications
Color Finish: [Hi-Viz Lime, Pink]
Color Finish Category: Greens
Disposable: No
Gender: Womens
Glasses Frame Color: [Yellow, Pink, Silver]
Material: Plastic
Material Type: Polyester
Product Type: Neck Shield
Reusable: Yes
Type: E19283