RAIN PANT Class E Lime Quadruple Extra Large
RAIN PANT Class E Lime Quadruple Extra Large
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable suspenders to right height for wearer
- Adjustable snaps on leg opening and waist to enable perfect fit
- 300D 100% polyester oxford with polyurethane coating
- Black bottom on legs to mask dirt and grime
- ANSI/ISEA 107-2015, Class E
- Water proof per ANSI/ISEA 107
- Rain bib contains 8 pockets
- Snap fly closure
Documents
Specifications
- ANSI:
- ANSI/ISEA 107 Class E
- Adjustable:
- Yes
- Clothing Size:
- XXXXL
- Coating:
- Polyurethane
- Color Finish Category:
- Greens
- Color Finish Name:
- Hi-Viz Lime, Black
- Disposable:
- No
- Gender:
- Unisex
- ISO:
- ISO 9001:2015
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Rain Pants
- Reusable:
- Yes
- Size:
- 4XL
- Type:
- E63141